Specifications
Dimensions
- Hose Dash Size32
- Nominal Hose Inner Diameter2 in
Details
- Hose Covering MaterialPolyester
- Hose Reinforcement TypeTextile
- Working Pressure300 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)