Motion
FC3023-48S
Aeroquip FC3023 Series Crimp Hose Fittings Socket
MI ITEM #12799094
MFR #FC3023-48S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC3023 Series Crimp Hose Fittings Socket
MI ITEM #12799094
MFR #FC3023-48S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC3023-48S SOCKET, FTNG PERM THERMO
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    2583
  • Connection 1 Short Name
    Compression
  • Length
    3.80 in
  • Overall Length
    3.80 in
  • Manufacturer Catalog Number
    FC3023-48S
  • Finish
    Dura-Kote
  • End 1 Style
    Compression
  • Inside Diameter
    86.1 mm
  • Height
    3.75 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Outer Diameter
    95.25 mm
  • Weight
    56.79 lb
  • Product Types
    Socket
  • Color
    Dura-Kote
  • Overall Weight
    56.79 lb
  • Hose Dash Size
    -8
  • Width
    3.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text