Motion
FC3211-0606S
Aeroquip FC3211 Series Reusable Hose Fittings Nipple SAE 37˚ Swivel Heavy Duty
MI ITEM #12799100
MFR #FC3211-0606S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC3211 Series Reusable Hose Fittings Nipple SAE 37˚ Swivel Heavy Duty
MI ITEM #12799100
MFR #FC3211-0606S

Mfr description
FC3211-0606S FTNG (REUS), SAE 37
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    0.43 in
  • Height
    0.49 in
  • Hose Cut-Off Factor
    0.442 in
  • Hose Dash Size
    -6
  • Inside Diameter
    0.22 in
  • Length
    1.27 in
  • Outer Diameter
    0.49 in
  • Overall Length
    1.27 in
  • Width
    0.49 in

Details

  • Body Material
    Carbon Steel
  • Color
    Dura-Kote
  • Compatible Hose Series
    FC107
  • Connection 1 Short Name
    SAE 37
  • End 1 Style
    SAE 37
  • Finish
    Dura-Kote
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    FC3211-0606S
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Product Types
    Nipple
  • Type
    Hose Fitting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)