Motion
FC3212-0808S
FC3212-0808S
Mi Item #12799108
MFR #FC3212-0808S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FC3212-0808S
Mi Item #12799108
MFR #FC3212-0808S

Mfr description
FC3212-0808S FTNG (REUS), NPTF/SM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dash Size
    8
  • End 1 Size
    -8
  • Hex Body
    0.8700 in
  • Hex Size
    0.8700 in
  • Hose Dash Size
    8
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    0.5000 in, 12.69 mm
  • SAE Size
    -8
  • Size
    -8
  • Thread Size
    1/2-14 NPTF
  • Width
    0.8700 in

Details

  • Coating
    Zinc Plated
  • Configuration
    Straight
  • Connection 1 Short Name
    NPTF
  • Connection Type
    Male pipe (NPTF)
  • End 1 Style
    Male pipe (NPTF)
  • Finish/Coating
    Zinc Plated
  • Fitting Connection Family
    NPTF
  • Fitting Shape
    Straight
  • Fitting Type
    Male Pipe
  • Manufacturer Catalog Number
    87341Y-32-32H52Z
  • Material
    Steel
  • Port Gender
    Male
  • Product Types
    Fitting Assembly
  • Seal Type
    NPTF
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Angle
    60 °
  • Thread Standard
    NPTF
  • Thread Type
    Male pipe (NPTF)
  • Type
    Male pipe (NPTF)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)