Motion
FC3214-06S
Aeroquip FC3214 Series Reusable Hose Fittings SocketHeavy Duty
MI ITEM #12799113
MFR #FC3214-06S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC3214 Series Reusable Hose Fittings SocketHeavy Duty
MI ITEM #12799113
MFR #FC3214-06S

Mfr description
FC3214-06S SOCKET (REUS), ENGINE
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Height
    0.86 in
  • Hex Size
    0.75 in
  • Hose Dash Size
    -6
  • Inside Diameter
    0.37 in
  • Length
    0.93 in
  • Overall Length
    0.93 in
  • Width
    0.81 in

Details

  • Body Material
    Carbon Steel
  • Color
    Dura-Kote
  • Compatible Hose Series
    FC107
  • Connection 1 Short Name
    UNS
  • End 1 Style
    UNS
  • End Gender
    Female
  • Finish
    Dura-Kote
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    FC3214-06S
  • Manufacturer Upc Number
    678146144249
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Product Types
    Socket
  • Type
    Hose Fitting
  • UPC_NO
    678146144249

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)