Motion
FC3214-08S
Aeroquip (Eaton) Hose End - Socket
MI ITEM #12799114
MFR #FC3214-08S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hose End - Socket
MI ITEM #12799114
MFR #FC3214-08S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Dash Size
    8
  • SAE Size
    -08

Details

  • Application
    Engine
  • End Gender
    Socket
  • Manufacturer Catalog Number
    FC3214-08S
  • Product Types
    Socket
  • Style
    Reusable
  • Type
    Socket

Overview

Mfr description
FC3214-08S SOCKET (REUS), ENGINE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought