Specifications
Dimensions
- Hose Dash Size12
- SAE Size-12
Details
- ApplicationEngine
- End GenderSocket
- Manufacturer Catalog NumberFC3214-12S
- Product TypesSocket
- StyleReusable
- TypeReusable Field Attachable
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)