Motion
FC3214-16S
Aeroquip (Eaton) Hose End
MI ITEM #12799117
MFR #FC3214-16S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hose End
MI ITEM #12799117
MFR #FC3214-16S

Mfr description
FC3214-16S SOCKET (REUS), ENGINE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Dash Size
    16
  • Hose Diameter
    1.0000 in
  • SAE Size
    -16

Details

  • Application
    Engine
  • Manufacturer Catalog Number
    FC3214-16S
  • Product Types
    Socket
  • Type
    Socket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)