Motion
FC3443-10S
Aeroquip FC3443 Series Crimp Hose Fittings Socket
MI ITEM #12799136
MFR #FC3443-10S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC3443 Series Crimp Hose Fittings Socket
MI ITEM #12799136
MFR #FC3443-10S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Height
    0.97 in
  • Hose Dash Size
    -10
  • Inside Diameter
    0.77 in
  • Length
    1.10 in
  • Outer Diameter
    0.974 in
  • Overall Length
    1.10 in
  • Width
    0.97 in

Details

  • Body Material
    Carbon Steel
  • Color
    Dura-Kote
  • Compatible Hose Series
    FC121
  • Connection 1 Short Name
    Compression
  • End 1 Style
    Compression
  • Finish
    Dura-Kote
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    FC3443-10S
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Product Types
    Socket
  • Type
    Hose Fitting

Overview

Mfr description
FC3443-10S SOCKET (PERM), TEFLON
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought