Motion
FC3568-10-186
Aeroquip FC3568 Series Spare Part Male Swivel Nut
MI ITEM #12799174
MFR #FC3568-10-186
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC3568 Series Spare Part Male Swivel Nut
MI ITEM #12799174
MFR #FC3568-10-186

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC3568-10-186 NUT, MALE TUBE-O SWIVEL
  • Available in a variety of sizes

Specifications

  • Adapter Type
    Swivel Nut
  • Type
    Swivel Nut
  • Material
    Carbon steel
  • Manufacturer Catalog Number
    FC3568-10-186
  • Width
    0.88 in
  • Height
    0.88 in
  • Length
    0.85 in
  • Overall Length
    0.85 in
  • Weight
    0.06 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text