Overview
Mfr description
FC3571-06-186 NUT, FEMALE TUBE-O
- Available in a variety of sizes
Specifications
- Adapter TypeSwivel Nut
- MaterialSteel
- Manufacturer Catalog NumberFC3571-06-186
- Length0.69 in
- Overall Length0.69 in
- TypeSwivel Nut
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data