Motion
FC3571-06S
Aeroquip FC3571 Series Spare Part Nut
MI ITEM #12799177
MFR #FC3571-06S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC3571 Series Spare Part Nut
MI ITEM #12799177
MFR #FC3571-06S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC3571-06S NUT, FEMALE TUBE-O
  • Available in a variety of sizes

Specifications

  • Adapter Type
    Swivel Nut
  • Type
    Swivel Nut
  • Material
    Aluminum
  • Manufacturer Catalog Number
    FC3571-06S
  • Width
    0.75 in
  • Height
    0.75 in
  • Length
    0.69 in
  • Overall Length
    0.69 in
  • Weight
    0.04 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text