Motion
FC3571-10S
Aeroquip FC3571 Series Spare Part Nut
MI ITEM #12799180
MFR #FC3571-10S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC3571 Series Spare Part Nut
MI ITEM #12799180
MFR #FC3571-10S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC3571-10S NUT, FEMALE TUBE-O
  • Available in a variety of sizes

Specifications

  • Adapter Type
    Swivel Nut
  • Type
    Swivel Nut
  • Material
    Carbon steel
  • Manufacturer Catalog Number
    FC3571-10S
  • Width
    1.06 in
  • Height
    1.06 in
  • Length
    0.94 in
  • Overall Length
    0.94 in
  • Weight
    0.12 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought