Motion
FC3597-1010S
Aeroquip FC3597 Series Reusable Hose Fittings Ball Sleeve Compression
MI ITEM #12799184
MFR #FC3597-1010S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC3597 Series Reusable Hose Fittings Ball Sleeve Compression
MI ITEM #12799184
MFR #FC3597-1010S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC3597-1010S FTNG (PERM), OTHER
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Male
  • Material
    Carbon Steel
  • Thread Size
    13/16-18
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    2807
  • Connection 1 Short Name
    UNS
  • Length
    1.73 in
  • Overall Length
    1.73 in
  • Manufacturer Catalog Number
    FC3597-1010S
  • Finish
    Dura-Kote
  • End 1 Size
    13/16 in
  • End 1 Thread
    13/16-18
  • Hex Size
    0.875 in
  • End 1 Style
    UNS
  • Inside Diameter
    0.44 in
  • Height
    1.02 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Nipple
  • Color
    Dura-Kote
  • Hose Dash Size
    -10
  • Width
    0.88 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought