Motion
FC4098-1010S
Aeroquip FC4098 Series Crimp Hose Fittings Universal Swivel 90˚ Elbow
MI ITEM #12799206
MFR #FC4098-1010S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC4098 Series Crimp Hose Fittings Universal Swivel 90˚ Elbow
MI ITEM #12799206
MFR #FC4098-1010S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC4098-1010S FTNG (PERM), SAE 37
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    7/8-14
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    2807
  • Connection 1 Short Name
    SAE 37
  • Hose Cut-Off Factor
    1.162 in
  • Length
    2.55 in
  • Overall Length
    2.55 in
  • Manufacturer Catalog Number
    FC4098-1010S
  • Finish
    Dura-Kote
  • End 1 Size
    7/8 in
  • End 1 Thread
    7/8-14
  • Hex Size
    1 in
  • End 1 Style
    SAE 37
  • Inside Diameter
    0.44 in
  • Type
    Hose Fitting
  • Height
    2.07 in
  • Angle
    90 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    0.18 lb
  • Product Types
    Nipple Assembly
  • Color
    Dura-Kote
  • Overall Weight
    0.18 lb
  • Hose Dash Size
    -10
  • Width
    1.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text