Motion
FC500-12
Hydraulic Hose - 3/4 in ID, 5100 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #12799231
MFR #FC500-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Hose - 3/4 in ID, 5100 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #12799231
MFR #FC500-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC500-12 HOSE, 4-SPRL

Specifications

  • Nominal Hose Inner Diameter
  • Working Pressure
    5100 psi
  • Pressure Rating
    5100
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Color
    Black
  • Compatible Fittings
    Spiral TTC, 4S
  • Standards Met
    SAE 100R13|ABS Certified|DNV|USCG|MSHA Approved
  • Application
    High pressure hydraulic system service with petroleum and water-based fluids, for general industrial service.
  • Construction
    4 Spiral
  • Tube Material
    Synthetic Rubber
  • Cover Material
    DURA-TUFF rubber
  • Hose Dash Size
    12
  • Maximum Operating Pressure
    5100
  • Maximum Working Pressure
    5100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text