Motion
FC500-16
Hydraulic Hose - 1 in ID, 5100 psi Working Pressure, Synthetic Rubber Cover
Mi Item #12799233
MFR #FC500-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Hose - 1 in ID, 5100 psi Working Pressure, Synthetic Rubber Cover
Mi Item #12799233
MFR #FC500-16

Mfr description
FC500-16 HOSE, 4-SPRL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Dash Size
    12
  • Nominal Hose Inner Diameter  
    1 in

Details

  • Application
    High pressure hydraulic system service with petroleum and water-based fluids, for general industrial service.
  • Color
    Black
  • Compatible Fittings
    Spiral TTC, 4S
  • Construction
    4 Spiral
  • Cover Material
    DURA-TUFF rubber
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Maximum Operating Pressure
    5100
  • Maximum Working Pressure
    5100
  • Pressure Rating
    5100
  • Standards Met
    EN856 Type R13|ABS Certified|MSHA Approved|USCG|DNV
  • Tube Material
    Synthetic Rubber
  • Working Pressure
    5100 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)