Motion
FC510-08RL
Aeroquip (Eaton) Hydraulic Hose & Accessorie - 1/2 in ID, 0.80 in OD, 3500 psi Working Pressure, 14000 psi Burst Pressure, Synthetic Rubber Cover, AQP Inner tube Tube
MI ITEM #12799246
MFR #FC510-08RL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hydraulic Hose & Accessorie - 1/2 in ID, 0.80 in OD, 3500 psi Working Pressure, 14000 psi Burst Pressure, Synthetic Rubber Cover, AQP Inner tube Tube
MI ITEM #12799246
MFR #FC510-08RL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC510-08RL HOSE, HI-PAC
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    678146076991
  • Working Pressure
    3500 psi
  • Applications
    Petroleum and fire-resistant hydraulic fluids, fuel and lubricating oils, gasoline, water and other industrial fluids.
  • Pressure Rating
    3500 psi
  • Burst Pressure
    14000 psi
  • Inner Tube Material
    AQP Inner tube
  • Width
    0.80 in
  • Hose Reinforcement Material
    Hi-Pac Wire
  • Hose Covering Material
    Synthetic Rubber
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Hose Reinforcement Type
    Steel Wire
  • UPC_NO
    678146076991
  • Color
    Blue
  • Overall Length
    12.00 in
  • Wall Thickness
    0.1437 in
  • Dash Size
    -8
  • NMFC Number
    70
  • Hose Weight
    0.34 lb
  • Compatible Fittings
    TTC, 1SA, Hi-Pac Reusable
  • Height
    0.80 in
  • Standards Met
    SAE 100R2AT|MSHA Approved|USCG
  • Bend Radius
    5 in
  • Inside Diameter
    0.5 in
  • Max Pressure
    3500 psi
  • Outside Diameter
    0.8 in
  • Hose Length
    12.00 in
  • Abrasion Resistance
    Standard
  • Application
    Petroleum and fire-resistant hydraulic fluids, fuel and lubricating oils, gasoline, water and other industrial fluids.
  • Conductivity
    Conductive
  • Construction
    1 Ply Braid
  • Tube Material
    AQP Inner tube
  • Working Temperature Max
    302 °F
  • Working Temperature Min
    -40 °F
  • Cover Color
    Blue
  • Cover Material
    Elastomer
  • Length
    12.00 in
  • Tube Materials
    AQP Inner tube
  • Weight
    0.34 lb
  • Manufacturer Catalog Number
    FC510-08RL
  • Description
    Aeroquip FC510 Series Rubber Hydraulic Braided Hose
  • Hose Dash Size
    -8
  • Maximum Operating Pressure
    3500 psi
  • Max Operating Temperature
    302 °F
  • Maximum Working Pressure
    3500 psi
  • Min Operating Temperature
    -40 °F
  • Overall Weight
    0.34 lb
  • Maximum Temperature
    302 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought