Motion
FC5144-0404S
Aeroquip FC5144 Series Reusable Hose Fittings SAE 37˚ JIC Swivel 45˚ Elbow
Mi Item #12799260
MFR #FC5144-0404S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC5144 Series Reusable Hose Fittings SAE 37˚ JIC Swivel 45˚ Elbow
Mi Item #12799260
MFR #FC5144-0404S

Mfr description
FC5144-0404S FTNG (REUS), SAE 37
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    45 °
  • End 1 Size
    7/16 in
  • Height
    0.61 in
  • Hose Cut-Off Factor
    1.25 in
  • Hose Dash Size
    -4
  • Inside Diameter
    0.17 in
  • Length
    2.75 in
  • Overall Length
    2.75 in
  • Overall Weight
    0.80 lb
  • Thread Size
    7/16-20
  • Weight
    0.80 lb
  • Width
    0.56 in

Details

  • Body Material
    Carbon steel
  • Color
    Dura-Kote
  • Compatible Hose Series
    FC310, FC510
  • Connection 1 Short Name
    SAE 37
  • End 1 Style
    SAE 37
  • End 1 Thread
    7/16-20
  • End Gender
    Female
  • Finish
    Dura-Kote
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    FC5144-0404S
  • Manufacturer Upc Number
    678146057716
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146057716
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)