Motion
FC563-16
Aeroquip (Eaton) Hydraulic Hose & Accessorie - 1 in ID, 1.28 in OD, 1000 psi Working Pressure, 4000 psi Burst Pressure, Polyester Cover, Teflon Tube
MI ITEM #12799273
MFR #FC563-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hydraulic Hose & Accessorie - 1 in ID, 1.28 in OD, 1000 psi Working Pressure, 4000 psi Burst Pressure, Polyester Cover, Teflon Tube
MI ITEM #12799273
MFR #FC563-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bend Radius
    5 in
  • Dash Size
    -16
  • Height
    1.28 in
  • Hose Dash Size
    -16
  • Inside Diameter
    1 in
  • Length
    1 in
  • Nominal Hose Inner Diameter  
    1 in
  • Nominal Hose Outer Diameter  
    1.28 in
  • Outside Diameter
    1.28 in
  • Wall Thickness
    0.75 in
  • Weight
    0.48 lb
  • Width
    1.28 in

Details

  • Abrasion Resistance
    Premium
  • Application
    Chemical transfer and various chemical processing applications.
  • Applications
    Chemical transfer and various chemical processing applications.
  • Burst Pressure
    4000 psi
  • Color
    Black
  • Conductivity
    Non-Conductive
  • Construction
    1 Ply Braid
  • Cover Color
    Black
  • Cover Material
    Polyester
  • Hose Covering Material
    Polyester
  • Hose Pressure
    1000 psi
  • Hose Reinforcement Material
    Stainless Steel
  • Inner Tube Material
    Teflon
  • Manufacturer Catalog Number
    FC563-16
  • Manufacturer Upc Number
    678146067142
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Maximum Operating Pressure
    1000 psi
  • Maximum Temperature
    300 °F
  • Maximum Working Pressure
    1000 psi
  • Minimum Temperature
    -65 °F
  • NMFC Number
    70
  • Pressure Rating
    1000 psi
  • Tube Material
    Teflon
  • Typical Applications
    Chemical transfer and various chemical processing applications.
  • UPC_NO
    678146067142
  • Working Pressure
    1000 psi
  • Working Temperature Max
    300°F
  • Working Temperature Min
    -65°F

Overview

Mfr description
FC563-16 HOSE, TEFLON
  • Withstands vibration and impulsing
  • Impervious to degradation
  • Wide temperature range

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought