Motion
FC5805-0808-259

DANFOSS AEROQUIP LLC
FC5805-0808-259

Aeroquip FC5805 Series Crimp Hose Fittings Male Pipe
MI ITEM #12799280
MFR #FC5805-0808-259
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FC5805-0808-259

Aeroquip FC5805 Series Crimp Hose Fittings Male Pipe
MI ITEM #12799280
MFR #FC5805-0808-259

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC5805-0808-259 FTNG (PERM), NPTF/SM
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Male
  • Material
    Stainless Steel
  • Thread Size
    1/2-14
  • Compatible Hose Series
    3130, 37AL, 3740
  • Connection 1 Short Name
    NPTF
  • Hose Cut-Off Factor
    1.35 in
  • Length
    3.00 in
  • Overall Length
    3.00 in
  • Manufacturer Catalog Number
    FC5805-0808-259
  • End 1 Size
    1/2 in
  • End 1 Thread
    1/2-14
  • Hex Size
    0.94 in
  • End 1 Style
    NPTF
  • Inside Diameter
    0.38 in
  • Height
    1.08 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Product Types
    Fitting Assembly
  • Hose Dash Size
    8
  • Width
    1.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text