Motion
FC5813-0605S
Aeroquip FC5813 Series Crimp Hose Fittings Female JIC/SAE 37° Swivel 45° Elbow
MI ITEM #12799292
MFR #FC5813-0605S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC5813 Series Crimp Hose Fittings Female JIC/SAE 37° Swivel 45° Elbow
MI ITEM #12799292
MFR #FC5813-0605S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC5813-0605S FTNG (PERM), SAE 37
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    9/16-18
  • Compatible Hose Series
    3130, 37AL, 3740
  • Connection 1 Short Name
    SAE
  • Hose Cut-Off Factor
    1.21 in
  • Length
    3.23 in
  • Overall Length
    3.23 in
  • Manufacturer Catalog Number
    FC5813-0605S
  • End 1 Size
    9/16 in
  • End 1 Thread
    9/16-18
  • Hex Size
    0.69 in
  • End 1 Style
    SAE
  • Inside Diameter
    0.22 in
  • Height
    1.45 in
  • Type
    Hose Fitting
  • Angle
    45 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Fitting Assembly
  • Color
    Dura-Kote
  • Hose Dash Size
    6
  • Width
    0.69 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought