Motion
FC5814-1616S
Aeroquip FC5814 Series Crimp Hose Fittings Female JIC/SAE 37° Swivel 90° Elbow
MI ITEM #12799296
MFR #FC5814-1616S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC5814 Series Crimp Hose Fittings Female JIC/SAE 37° Swivel 90° Elbow
MI ITEM #12799296
MFR #FC5814-1616S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC5814-1616S FTNG (PERM), SAE 37
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    1 5/16-12
  • Compatible Hose Series
    3130, 37AL, 3740 (-12 to -16)
  • Connection 1 Short Name
    SAE 37
  • Hose Cut-Off Factor
    2.138 in
  • Length
    4.91 in
  • Overall Length
    4.91 in
  • Manufacturer Catalog Number
    FC5814-1616S
  • End 1 Size
    1 5/16 in
  • End 1 Thread
    1 5/16-12
  • Hex Size
    1.5 in
  • End 1 Style
    SAE 37
  • Inside Diameter
    0.78 in
  • Height
    3.67 in
  • Type
    Hose Fitting
  • Angle
    90 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Fitting Assembly
  • Color
    Dura-Kote
  • Hose Dash Size
    16
  • Width
    1.50 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text