Motion
FC598-12
Aeroquip (Eaton) Hydraulic Hose & Accessorie - 3/4 in ID, 1.03 in OD, 350 psi Working Pressure, 1400 psi Burst Pressure, Synthetic Rubber Cover, AQP Inner tube Tube
MI ITEM #12799306
MFR #FC598-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hydraulic Hose & Accessorie - 3/4 in ID, 1.03 in OD, 350 psi Working Pressure, 1400 psi Burst Pressure, Synthetic Rubber Cover, AQP Inner tube Tube
MI ITEM #12799306
MFR #FC598-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC598-12 HOSE, SKTLS/R6
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    678146079831
  • Working Pressure
    350 psi
  • Applications
    Low pressure return lines in hydraulic systems.
  • Pressure Rating
    350 psi
  • Burst Pressure
    1400 psi
  • Inner Tube Material
    AQP Inner tube
  • Width
    1.03 in
  • Hose Reinforcement Material
    Textile
  • Hose Covering Material
    Synthetic Rubber
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Hose Reinforcement Type
    Textile
  • UPC_NO
    678146079831
  • Color
    Black
  • Overall Length
    12.00 in
  • Dash Size
    -12
  • NMFC Number
    70
  • Hose Weight
    0.28 lb
  • Compatible Fittings
    OTC, Skive nipple
  • Height
    1.03 in
  • Standards Met
    SAE 100R6
  • Bend Radius
    6 in
  • Inside Diameter
    0.75 in
  • Max Pressure
    350 psi
  • Outside Diameter
    1.03 in
  • Hose Length
    12.00 in
  • Abrasion Resistance
    Standard
  • Application
    Low pressure return lines in hydraulic systems.
  • Conductivity
    Conductive
  • Construction
    1 Ply Braid
  • Lay Line Style
    Ink Jet
  • Tube Material
    AQP Inner tube
  • Working Temperature Max
    302 °F
  • Working Temperature Min
    -40 °F
  • Cover Color
    Black
  • Cover Material
    Elastomer
  • Length
    12.00 in
  • Tube Materials
    AQP Inner tube
  • Weight
    0.28 lb
  • Manufacturer Catalog Number
    FC598-12
  • Description
    Aeroquip FC598 Series Rubber Hydraulic Braided Hose
  • Hose Dash Size
    -12
  • Maximum Operating Pressure
    350 psi
  • Max Operating Temperature
    302 °F
  • Maximum Working Pressure
    350 psi
  • Min Operating Temperature
    -40 °F
  • Overall Weight
    0.28 lb
  • Maximum Temperature
    302 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text