Motion
FC5989-0404S
Aeroquip FC5989 Series Reusable Hose Fittings Lifesaver
MI ITEM #12799309
MFR #FC5989-0404S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC5989 Series Reusable Hose Fittings Lifesaver
MI ITEM #12799309
MFR #FC5989-0404S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC5989-0404S FTNG (REUS), OTHER
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Compatible Hose Series
    GH793
  • Connection 1 Short Name
    Line/Hose/Tube
  • Hose Cut-Off Factor
    0.86 in
  • Length
    2.03 in
  • Overall Length
    2.03 in
  • Manufacturer Catalog Number
    FC5989-0404S
  • Manufacturer Upc Number
    678146060433
  • UPC_NO
    678146060433
  • Finish
    Steel
  • End 1 Size
    1/4 in
  • End 1 Style
    Line/Hose/Tube
  • Inside Diameter
    0.17 in
  • Height
    0.49 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    Steel
  • Weight
    0.17 lb
  • Product Types
    Fitting Assembly
  • Color
    Steel
  • Overall Weight
    0.17 lb
  • Hose Dash Size
    -4
  • Width
    0.43 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text