Motion
FC6049-0808S
Aeroquip FC6049 Series Reusable Hose Fittings Nipple Assembly
Mi Item #12799318
MFR #FC6049-0808S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC6049 Series Reusable Hose Fittings Nipple Assembly
Mi Item #12799318
MFR #FC6049-0808S

Mfr description
FC6049-0808S FTNG (REUS), TUBE-O
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    3/4 in
  • Height
    0.86 in
  • Hex Size
    0.62 in
  • Hose Cut-Off Factor
    1.969 in
  • Hose Dash Size
    8
  • Inside Diameter
    0.36 in
  • Length
    3.59 in
  • Overall Length
    3.59 in
  • Overall Weight
    0.15 lb
  • Thread Size
    3/4-18
  • Weight
    0.15 lb
  • Width
    0.75 in

Details

  • Color
    Cadmium Plating
  • Compatible Hose Series
    1503
  • Connection 1 Short Name
    UNF
  • End 1 Style
    UNF
  • End 1 Thread
    3/4-18
  • End Gender
    Male
  • Finish/Coating
    Cadmium Plating
  • Manufacturer Catalog Number
    FC6049-0808S
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Product Types
    Nipple Assembly
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)