Motion
FC616-06
Aeroquip (Eaton) Hydraulic Hose & Accessorie - 3/8 in ID, 0.83 in OD, 10000 psi Working Pressure, 20000 psi Burst Pressure, Synthetic Rubber Cover, Synthetic Rubber Tube
MI ITEM #12799321
MFR #FC616-06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hydraulic Hose & Accessorie - 3/8 in ID, 0.83 in OD, 10000 psi Working Pressure, 20000 psi Burst Pressure, Synthetic Rubber Cover, Synthetic Rubber Tube
MI ITEM #12799321
MFR #FC616-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bend Radius
    4.92 in
  • Dash Size
    -6
  • Height
    0.83 in
  • Hose Dash Size
    -6
  • Hose Length
    12.00 in
  • Hose Weight
    0.47 lb
  • Inside Diameter
    0.38 in
  • Length
    12.00 in
  • Nominal Hose Inner Diameter  
    0.38 in
  • Nominal Hose Outer Diameter  
    0.83 in
  • Outside Diameter
    0.83 in
  • Overall Length
    12.00 in
  • Overall Weight
    0.47 lb
  • Weight
    0.47 lb
  • Width
    0.83 in

Details

  • Abrasion Resistance
    Standard
  • Application
    High pressure hydraulic jack systems.
  • Applications
    High pressure hydraulic jack systems.
  • Burst Pressure
    20000 psi
  • Color
    Black
  • Conductivity
    Conductive
  • Construction
    4 Spiral
  • Cover Color
    Black
  • Cover Material
    Synthetic Rubber
  • Description
    Aeroquip FC616 Series Rubber Hydraulic Spiral Hose
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Material
    Wire
  • Hose Reinforcement Type
    Steel Wire
  • Inner Tube Material
    Synthetic Rubber
  • Lay Line Style
    Embossed
  • Manufacturer Catalog Number
    FC616-06
  • Manufacturer Upc Number
    678146072481
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Max Operating Temperature
    125 °F
  • Max Pressure
    10000 psi
  • Maximum Operating Pressure
    10000 psi
  • Maximum Temperature
    125 °F
  • Maximum Working Pressure
    10000 psi
  • Min Operating Temperature
    -40 °F
  • Minimum Temperature
    -40 °F
  • NMFC Number
    70
  • Pressure Rating
    10000 psi
  • Standards Met
    MSHA Approved
  • Tube Material
    Synthetic Rubber
  • Tube Materials
    Synthetic Rubber
  • UPC_NO
    678146072481
  • Working Pressure
    10000 psi
  • Working Temperature Max
    125 °F
  • Working Temperature Min
    -40 °F

Overview

Mfr description
FC616-06 HOSE, MM+ SPRL
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought