Motion
FC647-08BLK-RL

DANFOSS AEROQUIP LLC
FC647-08BLK-RL

Aeroquip (Eaton) Hydraulic Hose & Accessorie - 1/2 in ID, 0.79 in OD, 300 psi Working Pressure, 1200 psi Burst Pressure, Polyester Cover, Nitrile Tube
MI ITEM #12799340
MFR #FC647-08BLK-RL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FC647-08BLK-RL

Aeroquip (Eaton) Hydraulic Hose & Accessorie - 1/2 in ID, 0.79 in OD, 300 psi Working Pressure, 1200 psi Burst Pressure, Polyester Cover, Nitrile Tube
MI ITEM #12799340
MFR #FC647-08BLK-RL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC647-08BLK-RL HOSE SKTLS/R6 NITRIL PLY
  • Longer hsoe assembly life
  • Withstands high pressure and temperatures
  • Kink resistant

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    678146071620
  • Working Pressure
    300 psi
  • Pressure Rating
    300 psi
  • Applications
    For gasoline, fuel and lubricating oils, air and water. Not recommended for hydraulic impulse applications and not approved for air brake applications.
  • Burst Pressure
    1200 psi
  • Inner Tube Material
    Nitrile
  • Width
    0.79 in
  • Hose Reinforcement Material
    Polyester
  • Hose Covering Material
    Polyester
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Operating Temperature Range
    Air not to exceed 71 C [160 F], Water not to exceed 66 C [150 F]
  • UPC_NO
    678146071620
  • Color
    Black
  • Wall Thickness
    0.145 in
  • Dash Size
    -8
  • NMFC Number
    70
  • Height
    0.79 in
  • Typical Applications
    For gasoline, fuel and lubricating oils, air and water. Not recommended for hydraulic impulse applications and not approved for air brake applications.
  • Bend Radius
    5 in
  • Inside Diameter
    0.5 in
  • Outside Diameter
    0.79 in
  • Abrasion Resistance
    Premium
  • Application
    For gasoline, fuel and lubricating oils, air and water. Not recommended for hydraulic impulse applications and not approved for air brake applications.
  • Conductivity
    Conductive
  • Construction
    2-ply braid
  • Tube Material
    Nitrile
  • Working Temperature Max
    212°F
  • Working Temperature Min
    -40°F
  • Cover Color
    Black
  • Cover Material
    Polyester
  • Length
    1 in
  • Weight
    0.12 lb
  • Manufacturer Catalog Number
    FC647-08BLK-RL
  • Hose Dash Size
    -8
  • Maximum Operating Pressure
    300 psi
  • Maximum Working Pressure
    300 psi
  • Hose Pressure
    300 psi
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text