Motion
FC6573-0808S
Aeroquip FC6573 Series Crimp Hose Fittings Nipple Assembly
MI ITEM #12799355
MFR #FC6573-0808S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC6573 Series Crimp Hose Fittings Nipple Assembly
MI ITEM #12799355
MFR #FC6573-0808S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC6573-0808S FTNG (REUS), TUBE-O
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    3/4-16
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    1503
  • Connection 1 Short Name
    SAE
  • Hose Cut-Off Factor
    1.839 in
  • Length
    3.89 in
  • Overall Length
    3.89 in
  • Manufacturer Catalog Number
    FC6573-0808S
  • Finish
    Dura-Kote
  • End 1 Size
    3/4 in
  • End 1 Thread
    3/4-16
  • Hex Size
    0.875 in
  • End 1 Style
    SAE
  • Inside Diameter
    0.36 in
  • Type
    Hose Fitting
  • Height
    1.97 in
  • Angle
    90 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Nipple Assembly
  • Color
    Dura-Kote
  • Hose Dash Size
    -8
  • Width
    0.88 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text