Motion
FC6646-0606S
Aeroquip FC6646 Series Crimp Hose Fittings Nipple Assembly
MI ITEM #12799357
MFR #FC6646-0606S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC6646 Series Crimp Hose Fittings Nipple Assembly
MI ITEM #12799357
MFR #FC6646-0606S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC6646-0606S FTNG (REUS), TUBE-O
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Male
  • Material
    Carbon Steel
  • Thread Size
    5/8-18
  • Compatible Hose Series
    1503
  • Connection 1 Short Name
    SAE
  • Length
    3.06 in
  • Overall Length
    3.06 in
  • Manufacturer Catalog Number
    FC6646-0606S
  • End 1 Size
    5/8 in
  • End 1 Thread
    5/8-18
  • Hex Size
    0.5 in
  • End 1 Style
    SAE
  • Inside Diameter
    0.24 in
  • Height
    0.72 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    0.09 lb
  • Product Types
    Nipple
  • Color
    Dura-Kote
  • Overall Weight
    0.09 lb
  • Hose Dash Size
    6
  • Width
    0.63 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text