Motion
FC676-4000
Aeroquip (Eaton) Hydraulic Hose & Accessorie - 4 in ID
Mi Item #12799364
MFR #FC676-4000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hydraulic Hose & Accessorie - 4 in ID
Mi Item #12799364
MFR #FC676-4000

Mfr description
FC676-4000 BUNDLING SLEEVE 150FT
  • Designed for ease of use and reliability
  • Made to last
  • Innovative safety features
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    14.00 in
  • Length
    150.00 in
  • Nominal Hose Inner Diameter  
    4 in
  • Overall Length
    150.00 in
  • Width
    14.00 in

Details

  • Color
    Black
  • Cover Color
    Black
  • Manufacturer Catalog Number
    FC676-4000
  • Manufacturer Upc Number
    678146039576
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Nylon
  • NMFC Number
    70
  • Product Types
    Hose Sleeve
  • UPC_NO
    678146039576
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)