Motion
FC699-04RL
Aeroquip (Eaton) Hydraulic Hose & Accessorie - 1/4 in ID, 0.55 in OD, 400 psi Working Pressure, 1600 psi Burst Pressure, Polyester Cover, AQP Inner tube Tube
MI ITEM #12799369
MFR #FC699-04RL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hydraulic Hose & Accessorie - 1/4 in ID, 0.55 in OD, 400 psi Working Pressure, 1600 psi Burst Pressure, Polyester Cover, AQP Inner tube Tube
MI ITEM #12799369
MFR #FC699-04RL

Mfr description
FC699-04RL HOSE ENGINE AQP POLYE BR
  • Highly abrasion resistant cover
  • Small number of hoses for many fuel options
  • Proven reliability with high temperature resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bend Radius
    1.25 in
  • Dash Size
    -4
  • Height
    0.55 in
  • Hose Dash Size
    -4
  • Inside Diameter
    0.25 in
  • Length
    1 in
  • Nominal Hose Inner Diameter  
    0.25 in
  • Nominal Hose Outer Diameter  
    0.55 in
  • Outside Diameter
    0.55 in
  • Wall Thickness
    0.15 in
  • Weight
    0.06 lb
  • Width
    0.55 in

Details

  • Abrasion Resistance
    Premium
  • Application
    For gasoline, fuel and lubricating oils, air transmission oil cooler application.
  • Applications
    For gasoline, fuel and lubricating oils, air transmission oil cooler application.
  • Burst Pressure
    1600 psi
  • Color
    Black
  • Conductivity
    Conductive
  • Construction
    1 Ply Braid
  • Cover Color
    Black
  • Cover Material
    Polyester
  • Hose Covering Material
    Polyester
  • Hose Pressure
    400 psi
  • Hose Reinforcement Material
    Aramid
  • Hose Reinforcement Type
    Textile
  • Inner Tube Material
    AQP Inner tube
  • Manufacturer Catalog Number
    FC699-04RL
  • Manufacturer Upc Number
    678146083630
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Maximum Operating Pressure
    400 psi
  • Maximum Temperature
    300 °F
  • Maximum Working Pressure
    400 psi
  • Minimum Temperature
    -40 °F
  • NMFC Number
    70
  • Operating Temperature Range
    Air not to exceed 250 psi or 121 C [250 F]
  • Pressure Rating
    400 psi
  • Tube Material
    AQP Inner tube
  • Typical Applications
    For gasoline, fuel and lubricating oils, air transmission oil cooler application.
  • UPC_NO
    678146083630
  • Working Pressure
    400 psi
  • Working Temperature Max
    300°F
  • Working Temperature Min
    -40°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)