Motion
FC699-16
Aeroquip (Eaton) Hydraulic Hose - 1 in ID, 1.33 in OD, 250 psi Working Pressure, 1000 psi Burst Pressure, Polyester Cover, AQP Inner tube Tube
MI ITEM #12799381
MFR #FC699-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hydraulic Hose - 1 in ID, 1.33 in OD, 250 psi Working Pressure, 1000 psi Burst Pressure, Polyester Cover, AQP Inner tube Tube
MI ITEM #12799381
MFR #FC699-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC699-16 HOSE ENGINE AQP POLYE BR
  • Highly abrasion resistant cover
  • Small number of hoses for many fuel options
  • Proven reliability with high temperature resistance

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    678146072344
  • Working Pressure
    250 psi
  • Pressure Rating
    250 psi
  • Applications
    For gasoline, fuel and lubricating oils, air transmission oil cooler application.
  • Burst Pressure
    1000 psi
  • Inner Tube Material
    AQP Inner tube
  • Hose Reinforcement Material
    Aramid
  • Hose Covering Material
    Polyester
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Hose Reinforcement Type
    Textile
  • Operating Temperature Range
    Air not to exceed 250 psi or 121 C [250 F]
  • UPC_NO
    678146072344
  • Color
    Black
  • Wall Thickness
    0.165 in
  • NMFC Number
    70
  • Height
    1.33 in
  • Typical Applications
    For gasoline, fuel and lubricating oils, air transmission oil cooler application.
  • Bend Radius
    4.5 in
  • Inside Diameter
    1 in
  • Outside Diameter
    1.33 in
  • Abrasion Resistance
    Premium
  • Application
    For gasoline, fuel and lubricating oils, air transmission oil cooler application.
  • Conductivity
    Conductive
  • Construction
    1 Ply Braid
  • Tube Material
    AQP Inner tube
  • Working Temperature Max
    300°F
  • Working Temperature Min
    -40°F
  • Cover Color
    Black
  • Cover Material
    Polyester
  • Length
    1 in
  • Weight
    0.28 lb
  • Hose Dash Size
    16
  • Maximum Operating Pressure
    250 psi
  • Maximum Working Pressure
    250 psi
  • Hose Pressure
    250 psi
  • Maximum Temperature
    300 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text