Motion
FC735-06-18000

DANFOSS AEROQUIP LLC
FC735-06-18000

Hydraulic Hose - 3/8 in ID, 5250 psi Working Pressure, UHMW Cover
MI ITEM #12799391
MFR #FC735-06-18000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FC735-06-18000

Hydraulic Hose - 3/8 in ID, 5250 psi Working Pressure, UHMW Cover
MI ITEM #12799391
MFR #FC735-06-18000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Dash Size
    6
  • Nominal Hose Inner Diameter  
    3/8 in

Details

  • Hose Covering Material
    UHMW
  • Hose Reinforcement Type
    Steel Wire
  • Working Pressure
    5250 psi

Overview

Mfr description
FC735-06-18000 HOSE, R2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought