Motion
FC735-10RL
Hydraulic Hose - 5/8 in ID, 4000 psi Working Pressure, UHMW Cover
MI ITEM #12799395
MFR #FC735-10RL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Hose - 5/8 in ID, 4000 psi Working Pressure, UHMW Cover
MI ITEM #12799395
MFR #FC735-10RL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC735-10RL HOSE, R2

Specifications

  • Nominal Hose Inner Diameter
  • Working Pressure
    4000 psi
  • Pressure Rating
    4025
  • Hose Covering Material
    UHMW
  • Hose Reinforcement Type
    Steel Wire
  • Color
    Black
  • Compatible Fittings
    TTC, 1SA
  • Standards Met
    EN857 2SC|ISO 11237-1|DNV|MSHA Approved|ABS Certified|MSHA IC-84/71
  • Application
    For high pressure hydraulics subjected to high surge peaks.
  • Construction
    2-ply braid
  • Tube Material
    Synthetic Rubber
  • Cover Material
    BRUISER
  • Hose Dash Size
    10
  • Maximum Operating Pressure
    4025
  • Maximum Working Pressure
    4025

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought