Specifications
Dimensions
- Hose Dash Size16
- Nominal Hose Inner Diameter1 in
Details
- Hose Covering MaterialUHMW
- Hose Reinforcement TypeSteel Wire
- Working Pressure2550 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)