Specifications
Dimensions
- Bend Radius11.81 in
- Dash Size-16
- Height1.52 in
- Hose Dash Size-16
- Hose Length1.00 ft
- Hose Weight1.18 lb
- Inside Diameter1 in
- Length1.00 ft
- Nominal Hose Inner Diameter1 in
- Nominal Hose Outer Diameter1.52 in
- Outside Diameter1.52 in
- Overall Length1.00 ft
- Overall Weight1.18 lb
- Wall Thickness0.24 in
- Weight1.18 lb
- Width1.52 in
Details
- Abrasion ResistancePremium
- ApplicationHigh abrasion industrial and hydraulic system applications with petroleum and water-based fluids Recommended for use on critical applications in construction, forestry, and other off-highway vehicles.
- ApplicationsHigh abrasion industrial and hydraulic system applications with petroleum and water-based fluids Recommended for use on critical applications in construction, forestry, and other off-highway vehicles.
- Burst Pressure16200 psi
- ColorBlack
- Compatible Fittings4S, TTC-12, Spiral Single Skive, 100R5 Reusable
- ConductivityConductive
- Construction4 Spiral
- Cover ColorBlack
- Cover MaterialBRUISER
- DescriptionAeroquip FC736 Series Rubber Hydraulic Spiral Hose
- Hose Covering MaterialSynthetic Rubber
- Hose Reinforcement MaterialWire
- Hose Reinforcement TypeSteel Wire
- Inner Tube MaterialSynthetic Rubber
- Lay Line StyleInk Transfer
- Manufacturer Catalog NumberFC736-16RL
- Manufacturer Upc Number678146214003
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- Max Operating Temperature250 °F
- Max Pressure4050 psi
- Maximum Operating Pressure4050 psi
- Maximum Temperature250 °F
- Maximum Working Pressure4050 psi
- Min Operating Temperature-40 °F
- Minimum Temperature-40 °F
- NMFC Number70
- Pressure Rating4050 psi
- Standards MetEN856 4SP|SAE 100R12|MSHA Approved|ABS Certified|DNV|MSHA IC-84/71
- Tube MaterialSynthetic Rubber
- Tube MaterialsSynthetic Rubber
- UPC_NO678146214003
- Working Pressure4050 psi
- Working Temperature Max250 °F
- Working Temperature Min-40 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)