Motion
FC740-08
Aeroquip (Eaton) Hydraulic Hose & Accessorie - 7/16 in ID, 0.65 in OD, 2000 psi Working Pressure, 8000 psi Burst Pressure, Kevlar Cover, Teflon Tube
Mi Item #12799411
MFR #FC740-08
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hydraulic Hose & Accessorie - 7/16 in ID, 0.65 in OD, 2000 psi Working Pressure, 8000 psi Burst Pressure, Kevlar Cover, Teflon Tube
Mi Item #12799411
MFR #FC740-08

Mfr description
FC740-08 HOSE, TEFLON
  • Withstands vibration and impulsing
  • Impervious to degradation
  • Wide temperature range
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bend Radius
    5.25 in
  • Dash Size
    -8
  • Height
    0.65 in
  • Hose Dash Size
    -8
  • Inside Diameter
    0.41 in
  • Length
    1 in
  • Nominal Hose Inner Diameter  
    0.41 in
  • Nominal Hose Outer Diameter  
    0.65 in
  • Outside Diameter
    0.65 in
  • Wall Thickness
    20.06 in
  • Weight
    0.16 lb
  • Width
    0.65 in

Details

  • Application
    Engine: fuel, air, coolant.
  • Applications
    Engine: fuel, air, coolant.
  • Burst Pressure
    8000 psi
  • Color
    Black
  • Conductivity
    Conductive
  • Construction
    1 Ply Braid
  • Cover Color
    Black
  • Cover Material
    Aramid Polyester
  • Hose Covering Material
    Kevlar
  • Hose Pressure
    2000 psi
  • Hose Reinforcement Material
    Stainless Steel
  • Hose Reinforcement Type
    Textile
  • Inner Tube Material
    Teflon
  • Manufacturer Catalog Number
    FC740-08
  • Manufacturer Upc Number
    678146077479
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Maximum Operating Pressure
    2000 psi
  • Maximum Temperature
    500 °F
  • Maximum Working Pressure
    2000 psi
  • Minimum Temperature
    -40 °F
  • NMFC Number
    70
  • Pressure Rating
    2000 psi
  • Tube Material
    Teflon
  • Typical Applications
    Engine: fuel, air, coolant.
  • UPC_NO
    678146077479
  • Working Pressure
    2000 psi
  • Working Temperature Max
    500°F
  • Working Temperature Min
    -40°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)