Motion
FC7985-0608S
Aeroquip FC7985 Series Reusable Hose Fittings Male Pipe
MI ITEM #12799417
MFR #FC7985-0608S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC7985 Series Reusable Hose Fittings Male Pipe
MI ITEM #12799417
MFR #FC7985-0608S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC7985-0608S FTNG (REUS), NPTF/SM
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon steel
  • Thread Size
    3/8-18
  • Body Material
    Carbon steel
  • Compatible Hose Series
    2663
  • Connection 1 Short Name
    MPT
  • Hose Cut-Off Factor
    1.35 in
  • Length
    2.82 in
  • Overall Length
    2.82 in
  • Manufacturer Catalog Number
    FC7985-0608S
  • Manufacturer Upc Number
    678146060792
  • UPC_NO
    678146060792
  • Finish
    Dura-Kote
  • End 1 Size
    3/8 in
  • End 1 Thread
    3/8-18
  • Hex Size
    1 in
  • End 1 Style
    MPT
  • Inside Diameter
    0.3 in
  • Type
    Hose Fitting
  • Height
    1.00 in
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    0.80 lb
  • Product Types
    Fitting Assembly
  • Color
    Dura-Kote
  • Overall Weight
    0.80 lb
  • Hose Dash Size
    -8
  • Width
    1.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text