Specifications
Dimensions
- Angle180 °
- Dash Size8
- End 1 Size0.5000 in
- End 2 Size0.5000 in
- Height1.15 in
- Hex Body0.8800 in
- Hex Size0.88 in
- Hose Cut-Off Factor1.6 in
- Hose Dash Size-8
- Hose Diameter0.5000 in
- Hose Inside Diameter1/2 in
- Inside Diameter0.39 in
- Length3.07 in
- Overall Length3.07 in
- Overall Weight0.34 lb
- SAE Size-8
- Size0.5000 in
- Thread Size1/2-14 NPTF
- Weight0.34 lb
- Width1.00 in
Details
- Additional DetailsReusable
- Body MaterialCarbon Steel
- CoatingDura-Kote
- ColorDura-Kote
- Compatible Hose SeriesGH663
- ConfigurationStraight
- Connection 1 Short NameMPT
- Connection TypeNPTF
- End 1 StyleMPT
- End 1 Thread1/2-14
- End GenderMale
- FinishDura-Kote
- Finish/CoatingDURA-KOTE
- Fitting Connection FamilyNPT
- Fitting ShapeStraight
- Fitting TypeNPTF (Dryseal)
- For Use WithGH663
- Manufacturer Catalog NumberFC7985-0808S
- Manufacturer CompatibilityAeroquip by Danfoss
- Manufacturer Upc Number678146060808
- MaterialSteel
- PlatingDura-Kote
- Port GenderMale
- Product TypesFitting Assembly
- Seal TypeNPTF Tapered (Dryseal)
- StyleStraight
- SwivelNon-Swivel
- Thread Angle60 °
- Thread StandardNPTF
- Thread TypeNPTF
- TypeHose Fitting
- UPC_NO678146060808