Motion
FC7989-0808S
Aeroquip FC7989 Series Reusable Hose Fittings Lifesaver
MI ITEM #12799424
MFR #FC7989-0808S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC7989 Series Reusable Hose Fittings Lifesaver
MI ITEM #12799424
MFR #FC7989-0808S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC7989-0808S FTNG (REUS), OTHER
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    1/2-14
  • Compatible Hose Series
    GH663
  • Connection 1 Short Name
    NPTF
  • Hose Cut-Off Factor
    0.91 in
  • Length
    2.38 in
  • Overall Length
    2.38 in
  • Manufacturer Catalog Number
    FC7989-0808S
  • Manufacturer Upc Number
    678146060921
  • UPC_NO
    678146060921
  • End 1 Size
    1/2 in
  • End 1 Thread
    1/2-14
  • Hex Size
    0.69 in
  • End 1 Style
    NPTF
  • Inside Diameter
    0.39 in
  • Type
    Hose Fitting
  • Height
    1.15 in
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    0.80 lb
  • Product Types
    Fitting Assembly
  • Color
    Dura-Kote
  • Overall Weight
    0.80 lb
  • Hose Dash Size
    8
  • Width
    1.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text