Motion
FC8152-4040S
Aeroquip FC8152 Series Crimp Hose Fittings SAE Code 61 90˚ Elbow
MI ITEM #12799440
MFR #FC8152-4040S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC8152 Series Crimp Hose Fittings SAE Code 61 90˚ Elbow
MI ITEM #12799440
MFR #FC8152-4040S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC8152-4040S FTNG (PERM), 61-FLANGE
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    2661
  • Connection 1 Short Name
    Flanged
  • Hose Cut-Off Factor
    4.87 in
  • Length
    9.23 in
  • Overall Length
    9.23 in
  • Manufacturer Catalog Number
    FC8152-4040S
  • Finish
    Dura-Kote
  • End 1 Style
    Flanged
  • Inside Diameter
    2.1 in
  • Height
    6.68 in
  • Type
    Hose Fitting
  • Angle
    90 °
  • Finish/Coating
    DURA-KOTE
  • Outer Diameter
    1.188 in
  • Weight
    7.99 lb
  • Product Types
    Nipple Assembly
  • Color
    Dura-Kote
  • Overall Weight
    7.99 lb
  • Hose Dash Size
    -40
  • Width
    4.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text