Motion
FC8155-4040S
Aeroquip (Eaton) Hose End - Carbon Steel Material
Mi Item #12799444
MFR #FC8155-4040S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hose End - Carbon Steel Material
Mi Item #12799444
MFR #FC8155-4040S

Mfr description
FC8155-4040S FTNG (PERM), 61-FLANGE
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    45 °
  • Height
    4.80 in
  • Hose Cut-Off Factor
    4.18 in
  • Hose Dash Size
    -40
  • Inside Diameter
    2.1 in
  • Length
    8.54 in
  • Outer Diameter
    1.188 in
  • Overall Length
    8.54 in
  • Width
    3.31 in

Details

  • Body Material
    Carbon Steel
  • Color
    Dura-Kote
  • Compatible Hose Series
    2661
  • Connection 1 Short Name
    Flanged
  • End 1 Style
    Flanged
  • Finish
    Dura-Kote
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    FC8155-4040S
  • Material
    Carbon Steel
  • Product Types
    Nipple Assembly
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)