Motion
FC839B-04
Hydraulic Hose - 3050 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #12799451
MFR #FC839B-04
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Hose - 3050 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #12799451
MFR #FC839B-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC839B-04 HOSE, 100R17 BRUISER

Specifications

  • Working Pressure
    3050 psi
  • Pressure Rating
    3050
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Color
    Black
  • Compatible Fittings
    TTC
  • Standards Met
    ABS Certified|MSHA Approved|DNV|MSHA IC-84/71
  • Application
    Refined petroleum based fluids.
  • Construction
    1 Ply Braid
  • Tube Material
    Synthetic Rubber
  • Cover Material
    BRUISER
  • Hose Dash Size
    4
  • Maximum Operating Pressure
    3050
  • Maximum Working Pressure
    3050

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text