Overview
Mfr description
FC839B-12-06000 HOSE OTH NIRTILE BRUISER
Specifications
- Nominal Hose Inner Diameter
- Working Pressure3050 psi
- Hose Covering MaterialSynthetic Rubber
- Hose Reinforcement TypeSteel Wire
- Hose Dash Size12
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data