Motion
FC849B-04
Hydraulic Hose - 1/4 in ID, 4000 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #12799469
MFR #FC849B-04
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Hose - 1/4 in ID, 4000 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #12799469
MFR #FC849B-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC849B-04 HOSE, 2 WIRE R19

Specifications

  • Nominal Hose Inner Diameter
  • Working Pressure
    4000 psi
  • Pressure Rating
    4000
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Color
    Black
  • Compatible Fittings
    1AA, 1SA, 1SB, Z
  • Standards Met
    MSHA Approved|MSHA IC-84/71
  • Application
    Hydraulic system service with petroleum and water-based fluids, for general industrial use.
  • Construction
    2-ply braid
  • Tube Material
    Synthetic Rubber
  • Cover Material
    BRUISER
  • Hose Dash Size
    4
  • Maximum Operating Pressure
    4000
  • Maximum Working Pressure
    4000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text