Motion
FC8800-0808S
FC8800-0808S
Mi Item #12799481
MFR #FC8800-0808S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FC8800-0808S
Mi Item #12799481
MFR #FC8800-0808S

Mfr description
FC8800-0808S FTNG (REUS), SAE 37
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dash Size
    8
  • End 1 Size
    -8
  • Hex Body
    0.8700 in
  • Hex Size
    0.8700 in
  • Hose Cut-Off Factor
    0.7730 in, 19.63 mm
  • Hose Dash Size
    8
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    0.5000 in, 12.69 mm
  • SAE Size
    -8
  • Size
    -8
  • Thread Size
    3/4-16 UNF
  • Width
    0.8700 in

Details

  • Additional Details
    Reusable
  • Coating
    Zinc Plated
  • Configuration
    Straight
  • Connection 1 Short Name
    JIC
  • Connection Type
    Male 37 °
  • End 1 Style
    Male 37 °
  • End Gender
    Male
  • Finish/Coating
    Zinc Plated
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Shape
    Straight
  • Fitting Type
    Male 37 °
  • Manufacturer Catalog Number
    87392N-32-24RZN
  • Material
    Steel
  • Mating Angle
    37 °
  • Maximum Swivel Torque
    40 ft-lbs
  • Port Gender
    Male
  • Product Types
    Hose Nipple
  • Seal Type
    37 °JIC Flare
  • Style
    Straight
  • Thread Standard
    JIC
  • Thread Type
    Male 37 °
  • Type
    Hose Nipple
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)