Motion
FC9171-12-12S
Aeroquip FC9171 Series Reusable Hose Fittings SAE 45° Swivel
MI ITEM #12799491
MFR #FC9171-12-12S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC9171 Series Reusable Hose Fittings SAE 45° Swivel
MI ITEM #12799491
MFR #FC9171-12-12S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC9171-1212S AEROQUIP FC9171 SERIES
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    1 1/16-14
  • Compatible Hose Series
    2807
  • Connection 1 Short Name
    SAE
  • Hose Cut-Off Factor
    2.19 in
  • Length
    3.43 in
  • Overall Length
    3.43 in
  • Manufacturer Catalog Number
    FC9171-12-12S
  • End 1 Size
    1 1/16 in
  • End 1 Thread
    1 1/16-14
  • End 1 Style
    SAE
  • Inside Diameter
    0.58 in
  • Height
    3.18 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Fitting Assembly
  • Color
    Dura-Kote
  • Hose Dash Size
    12
  • Width
    1.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text