Motion
FC9779-1010-333

DANFOSS AEROQUIP LLC
FC9779-1010-333

Aeroquip (Eaton) Hose End - Stainless Steel Material, 5/8 in Hose ID, Female
MI ITEM #12799495
MFR #FC9779-1010-333
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FC9779-1010-333

Aeroquip (Eaton) Hose End - Stainless Steel Material, 5/8 in Hose ID, Female
MI ITEM #12799495
MFR #FC9779-1010-333

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC9779-1010-333 FTNG (PERM), SAE 37
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Hose Inside Diameter
    5/8 in
  • Material
    Stainless Steel
  • Thread Size
    7/8-14
  • Body Material
    Stainless Steel
  • Compatible Hose Series
    2807, FC465, S-TW
  • Connection 1 Short Name
    SAE 37
  • Hose Cut-Off Factor
    1.32 in
  • Length
    2.21 in
  • Overall Length
    2.21 in
  • Manufacturer Catalog Number
    FC9779-1010-333
  • End 1 Size
    7/8 in
  • End 1 Thread
    7/8-14
  • Hex Size
    1 in
  • End 1 Style
    SAE 37
  • Inside Diameter
    0.44 in
  • Type
    Hose Fitting
  • Height
    1.15 in
  • Angle
    180 °
  • Outer Diameter
    1.188 in
  • Weight
    0.87 lb
  • Working Pressure
    3000 psi
  • Product Types
    Fitting Assembly
  • Overall Weight
    0.87 lb
  • Compatible Tube Outer Diameter
    0.625 in
  • Hose Dash Size
    -10
  • Width
    1.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text