Motion
FC9779-1616-333

DANFOSS AEROQUIP LLC
FC9779-1616-333

Aeroquip (Eaton) Hose End - Stainless Steel Material, 1 in Hose ID, Female
Mi Item #12799496
MFR #FC9779-1616-333
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FC9779-1616-333

Aeroquip (Eaton) Hose End - Stainless Steel Material, 1 in Hose ID, Female
Mi Item #12799496
MFR #FC9779-1616-333

Mfr description
FC9779-1616-333 FTNG (PERM), SAE 37
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    1 in
  • Dash Size
    16
  • End 1 Size
    1.0000 in
  • End 2 Size
    1.0000 in
  • Height
    1.73 in
  • Hex Body
    1.5000 in
  • Hex Size
    1.5 in
  • Hose Cut-Off Factor
    1.64 in
  • Hose Dash Size
    -16
  • Hose Diameter
    1.0000 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    0.8 in
  • Length
    2.52 in
  • Outer Diameter
    1.188 in
  • Overall Length
    2.52 in
  • SAE Size
    -16
  • Size
    1.0000 in
  • Thread Size
    1 5/16-12
  • Width
    1.50 in

Details

  • Additional Details
    Crimp Style
  • Body Material
    Stainless Steel
  • Compatible Hose Series
    2807, FC465, S-TW
  • Configuration
    Straight
  • Connection 1 Short Name
    SAE 37
  • Connection Type
    JIC 37° Flare
  • End 1 Style
    SAE 37
  • End 1 Thread
    1 5/16-12
  • End Gender
    Female
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Shape
    Straight
  • Fitting Type
    JIC 37 °Flare
  • For Use With
    2807, FC465
  • Manufacturer Catalog Number
    FC9779-1616-333
  • Manufacturer Compatibility
    Aeroquip by Danfoss
  • Material
    Stainless Steel
  • Mating Angle
    37 °
  • Port Gender
    Female
  • Product Types
    Fitting Assembly
  • Seal Material
    Teflon
  • Seal Type
    37 °JIC Flare
  • Seated Angle
    37 °
  • Standards Met
    SAE 37
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Angle
    37 °
  • Thread Standard
    JIC
  • Thread Type
    JIC 37 °Flare
  • Type
    Hose Fitting
  • Working Pressure
    2500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)